Shop All MIG Welding Wire
Lincoln Electric
Welding Wire
Mfr # ED023168
Zoro # G7221821
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- Standards AWS A5.23
- Series Lincolnweld LA-85
- Container Type Coil
- AWS Classification ENi5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED023168
- Zoro # G7221821
- UPC # 015082044576
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Overall Diameter | 5/32 in |
Diameter | 5/32 in |
Details
Material | Low-Alloy Steel |
Standards | AWS A5.23 |
Series | Lincolnweld LA-85 |
Container Type | Coil |
AWS Classification | ENi5 |
Process | Submerged Arc Welding (SAW) |
Tensile Strength (Minimum Required) | 70 ksi |
For Material Type | Low-Alloy Steels |
Finish/Coating | Copper-Coated |
Number of Passes | Multiple Passes, Single Pass |
Wire Type | Solid |
For Welding Position | Flat, Horizontal |
Weight | 60 lb |
Welding Current Designation | AC, DCEN, DCEP |
Item | Submerged Arc Welding Wire |
Min. Tensile Strength | 70 ksi |
Application | For Use with Weathering Steels |
Wire Class | ENi5 DC Positive |
Container | 60 lb Coil |
Description
Submerged Arc Welding Wire, AWS Classification ENi5, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Low-Alloy Steels, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-85, Standards AWS A5.23, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Replacement Flint For Striker 2000S (3001X)
- WELLER Soldering Tip, Needle, 42mm (T0054460199N)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WC116X7)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 100w (9273-100)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.045", 33 lb (ED031414)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 0.045", 25 lb (ED031116)
- LINCOLN ELECTRIC MIG Welding Wire, 44 lb., Super Arc (ED025945)
- BLUE DEMON SS FluxCore, GasShielded Wire, 0.035X11lb. (309LT1-035-11)
- Lincoln Electric MIG Welding Wire