Shop All MIG Welding Wire
Lincoln Electric
Welding Wire
Mfr # ED012054
Zoro # G6453727
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AWS A5.23
- Material Low-Alloy Steel
- Container Type Coil
- Series Lincolnweld L-70
- AWS Classification EA1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED012054
- Zoro # G6453727
- UPC # 015082025872
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Overall Diameter | 5/64 in |
Diameter | 5/64 in |
Details
Standards | AWS A5.23 |
Material | Low-Alloy Steel |
Container Type | Coil |
Series | Lincolnweld L-70 |
AWS Classification | EA1 |
Finish/Coating | Copper-Coated |
For Welding Position | Flat, Horizontal |
Process | Submerged Arc Welding (SAW) |
Number of Passes | Multiple Passes, Single Pass |
Weight | 60 lb |
Welding Current Designation | AC, DCEN, DCEP |
For Material Type | Low-Alloy Steels |
Tensile Strength (Minimum Required) | 70 ksi |
Wire Type | Solid |
Container | 60 lb Coil |
Application | For Pipe Fabrication and other Limited Pass Applications |
Item | Submerged Arc Welding Wire |
Wire Class | EA1 DC Positive |
Min. Tensile Strength | 70 ksi |
Description
Submerged Arc Welding Wire, AWS Classification EA1, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Low-Alloy Steels, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/64 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-70, Standards AWS A5.23, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002712)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TEP, PK10 (31GH89)
- TILLMAN Green Cotton Flame-Retardant Jacket (6230-5X)
- ALLEGRO INDUSTRIES Welding Helmet, Deluxe, ABS Plastic, Blue (9904-W)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 0.045", 33 lb (ED035072)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- LINCOLN ELECTRIC Wire Spool, .052 Weld, 44 lb. (ED031916)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .030, Spool (KH513)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED035675)
- Lincoln Electric MIG Welding Wire