Shop All MIG Welding Wire
Lincoln Electric
Welding Wire
Mfr # ED011815
Zoro # G6599257
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Standards AWS A5.17, AWS A5.23, MIL-EM12K
- Container Type Coil
- Series Lincolnweld L-61
- AWS Classification EM12K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED011815
- Zoro # G6599257
- UPC # 015082025506
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Overall Diameter | 3/32 in |
Diameter | 3/32 in |
Details
Material | Carbon Steel |
Standards | AWS A5.17, AWS A5.23, MIL-EM12K |
Container Type | Coil |
Series | Lincolnweld L-61 |
AWS Classification | EM12K |
Process | Submerged Arc Welding (SAW) |
Welding Current Designation | AC, DCEN, DCEP |
Number of Passes | Multiple Passes, Single Pass |
Tensile Strength (Minimum Required) | 70 ksi |
Weight | 60 lb |
Finish/Coating | Copper-Coated |
For Material Type | Carbon Steel |
For Welding Position | Flat, Horizontal |
Wire Type | Solid |
Wire Class | EM12K DC Positive |
Container | 60 lb Coil |
Min. Tensile Strength | 70 ksi |
Application | For Use with Single or Multiple Pass Subarc Welding |
Item | Submerged Arc Welding Wire |
Description
Submerged Arc Welding Wire, AWS Classification EM12K, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 3/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-61, Standards AWS A5.17, AWS A5.23, MIL-EM12K, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Miller (10301136)
- US FORGE US Forge 302 Welding Steel Wire Brush (302)
- SIEVERT Hose Torch Kit, Cyclone, 9 in. L (2535-40)
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED035675)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 10 lb (ED037254)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .030, Spool (KH513)
- LINCOLN ELECTRIC Metal-Cored Wire, Fiber Spool, 0.045" Dia (ED030554)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .035" X 10Lb Spool (FC03510)
- Lincoln Electric MIG Welding Wire