Shop All MIG Welding Wire
Lincoln Electric
Welding Wire
Mfr # ED011331
Zoro # G9824157
product price: $4,487.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$4,487.99
Free 30-Day Returns
Key Features
- Min. Tensile Strength 70 ksi
- Application For Use with Lincolnweld 980 Flux
- Wire Class EM13K DC Positive
- Container 1000 lb Drum
- Standards AWS A5.17, MIL-70S-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED011331
- Zoro # G9824157
- UPC # 015082024585
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 5/32 in |
Overall Diameter | 5/32 in |
Details
Min. Tensile Strength | 70 ksi |
Application | For Use with Lincolnweld 980 Flux |
Item | Submerged Arc Welding Wire |
Wire Class | EM13K DC Positive |
Container | 1000 lb Drum |
Standards | AWS A5.17, MIL-70S-3 |
Material | Carbon Steel |
AWS Classification | EA3K |
Series | Lincolnweld L-50 |
Container Type | Drum |
Tensile Strength (Minimum Required) | 70 ksi |
Weight | 1,000 lb |
Process | Submerged Arc Welding (SAW) |
Welding Current Designation | AC, DCEN, DCEP |
For Material Type | Carbon Steel |
Wire Type | Solid |
Number of Passes | Multiple Passes, Single Pass |
For Welding Position | Flat, Horizontal |
Finish/Coating | Copper-Coated |
Description
Submerged Arc Welding Wire, AWS Classification EA3K, Container Type Drum, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-50, Standards AWS A5.17, MIL-70S-3, Tensile Strength (Minimum Required) 70 ksi, Weight 1,000 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580)
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- MASTER APPLIANCE Soldering Iron, Butane (UT-40SI)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 25 lb (ED028176)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED036879)
- LINCOLN ELECTRIC Welding Wire (ED012054)
- LINCOLN ELECTRIC MIG Welding Wire, Carbon Steel, 44 lb. (ED021274)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- BLUE DEMON Aluminum Welding Wire, .035"x1lb, Spool (ER4047-035-01)
- Lincoln Electric MIG Welding Wire