Shop All MIG Welding Wire
Lincoln Electric
Welding Wire
Mfr # ED010998
Zoro # G6617274
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- Standards AWS A5.23, MIL-100S-1, MIL-100S-2
- Container Type Coil
- AWS Classification EM2, ER100S-G, ER110S-G
- Series Lincolnweld LA-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010998
- Zoro # G6617274
- UPC # 015082023564
- Country of Origin Germany
- Category MIG Welding Wire
Dimensions
Overall Diameter | 1/8 in |
Diameter | 1/8 in |
Details
Material | Low-Alloy Steel |
Standards | AWS A5.23, MIL-100S-1, MIL-100S-2 |
Container Type | Coil |
AWS Classification | EM2, ER100S-G, ER110S-G |
Series | Lincolnweld LA-100 |
For Material Type | High Strength Steels |
For Welding Position | Flat, Horizontal |
Process | Submerged Arc Welding (SAW) |
Yield Strength (Minimum Required) | 690 MPa |
Number of Passes | Multiple Passes, Single Pass |
Welding Current Designation | AC, DCEN, DCEP |
Weight | 60 lb |
Finish/Coating | Copper-Coated |
Tensile Strength (Minimum Required) | 100 ksi |
Wire Type | Solid |
Min. Tensile Strength | 100 ksi |
Application | For Use with High Strength Steels |
Wire Class | EB3R DC Positive |
Item | Submerged Arc Welding Wire |
Container | 60 lb Coil |
Description
Submerged Arc Welding Wire, AWS Classification EM2, ER100S-G, ER110S-G, Container Type Coil, Finish/Coating Copper-Coated, For Material Type High Strength Steels, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 1/8 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-100, Standards AWS A5.23, MIL-100S-1, MIL-100S-2, Tensile Strength (Minimum Required) 100 ksi, Weight 60 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 1 lb. (20YD38)
- TWECO Welding Contact Tip, PK25 (11101101)
- WORTHINGTON CYLINDERRP High Heat Torch Kit (TS4000T)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 2.00 Magnification (M200)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-116-15)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 15CrMn, 1/8", 10 lb (ED021980)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.045", 33 lb (MG625045667)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 25 lb (ED031131)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .030, Spool (ED030631)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED031409)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- Lincoln Electric MIG Welding Wire