Shop All MIG Welding Wire
Lincoln Electric
Welding Wire, 50-51 Rc
Mfr # ED032973
Zoro # G9922367
product price: $9,011.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,011.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification EM12K
- Series Lincolnweld L-61
- Container Type Speed-Feed Stem
- Standards AWS A5.17, AWS A5.23, MIL-EM12K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032973
- Zoro # G9922367
- UPC # 015082884011
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Overall Diameter | 1/8 in |
Diameter | 1/8 in |
Details
Item | Submerged Arc Welding Wire |
Material | Carbon Steel |
AWS Classification | EM12K |
Series | Lincolnweld L-61 |
Container Type | Speed-Feed Stem |
Standards | AWS A5.17, AWS A5.23, MIL-EM12K |
For Welding Position | Flat, Horizontal |
Number of Passes | Multiple Passes, Single Pass |
For Material Type | Carbon Steel |
Weight | 2,200 lb |
Welding Current Designation | AC, DCEN, DCEP |
Process | Submerged Arc Welding (SAW) |
Finish/Coating | Copper-Coated |
Wire Type | Solid |
Tensile Strength (Minimum Required) | 70 ksi |
Container | 2200 lb Speed-Feed Stem |
Min. Tensile Strength | 50-51 Rc |
Application | Industry Standard for Submerged Arc Welding Applications |
Wire Class | DC+ 3/4 (20) |
Description
Submerged Arc Welding Wire, AWS Classification EM12K, Container Type Speed-Feed Stem, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 1/8 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-61, Standards AWS A5.17, AWS A5.23, MIL-EM12K, Tensile Strength (Minimum Required) 70 ksi, Weight 2,200 lb, Welding Current Designation AC, DCEN, DCEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- POWERWELD TIG Rod, Aluminum, ER5356, 1/8" x 36" (ER5356-18)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Non-Corrosive Inert (825-0009)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 1/16", 44 lb (ED032968)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-116-15)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.045", 44 lb (EDS30779)
- LINCOLN ELECTRIC Superglaze Mig Aluminum 0.035In 1Lb Welding Wire (4043 14DX079G43)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 15CrMn, 1/8", 10 lb (ED021980)
- XTRWELD ER308L .023 x 2Lb. Spool priced per pound AWS A5.9, MIG (SP308L023-2)
- Lincoln Electric MIG Welding Wire