Shop All Arc Welder Accessories
Lincoln Electric
Welding Water Cooler, 115V, 2 gal
Mfr # K1813-1
Zoro # G6598934
product price: $2,563.99
/ea
Free Shipping & Returns
$2,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 2 gal
- Series Cool Arc 40
- Voltage 115 V
- For Use With MIG, Plasma Arc Cutting, Plasma Arc Welding, Water-Cooled TIG
- Features Efficient Cooling, Low Noise and Smooth Operation, Non-Corrosive, Powerful Muffin-Style Tube Axial Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1813-1
- Zoro # G6598934
- UPC # 015082733210
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Overall Width (In.) | 9 1/10 in |
Overall Height (In.) | 34 13/50 in |
Overall Length (In.) | 9 3/100 in |
Overall Length | 9 in |
Overall Width | 9 in |
Overall Height | 34 in |
Description
Welding Water Cooler, Cooling Capacity (Maximum) 17,400 BtuH, Rated Cooling Capacity 6,300 BtuH, Compatible with Manufacturer Model Number Lincoln Water-Cooled Systems, CV-300, CV-400, CV-655, DC-250, DC-400, DC-600, DC-655, Invertec V160-T, Invertec V205-T, Power MIG 255, Power Wave 300C, Power Wave 455, Precision TIG 225, Square Wave TIG 275, Square Wave TIG 355, Tank Capacity 2 gal, Series Cool Arc 40, Compatible with Brand Cool Arc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Cover Lens (CL452)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Blue (22RN66)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3099-5)
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- LINCOLN ELECTRIC Cable Receptacle, 350A, Female, 1/0-2/0 (K1759-70)
- LINCOLN ELECTRIC Electrode Holder & Cable, 12.5 ft (K2374-1)
- LINCOLN ELECTRIC Cable Kit, 15 ft., 2/0, 1/2 In Stud (K2150-1)
- KILLER TOOLS & EQUIPMENT Steel Electrode Dent Puller w Seat, 110 Volt (KILART38SPECIAL-110)
- TWECO Electrode Holder, 9-1/4in.L, 250A (91101102)
- ZORO SELECT Electrode Holder, 600A (19N783)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 4 gal. (042288)
- Lincoln Electric Arc Welder Accessories