Shop All Welding Aprons
Lincoln Electric
Welding Waist Apron, Leather, 45 in. L
Mfr # KH804
Zoro # G4445817
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 in
- Color Black
- Material Leather
- Adjustable Locations Neck
- Neck Closure Adjustable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH804
- Zoro # G4445817
- UPC # 725636420304
- Country of Origin United States
- Category Welding Aprons
Dimensions
Length | 45 in |
Width | 20 in |
Details
Item | Welding Waist Apron |
Color | Black |
Material | Leather |
Adjustable Locations | Neck |
Neck Closure | Adjustable Strap |
Apron Material | Leather |
Color Family | Black |
Material (Wt) | Cowhide |
Closure Type | Adjustable Neckstrap |
Description
Adjustable Locations Neck, Color Black, Length 45 in, Material Leather, Neck Closure Adjustable Strap, Width 20 in, Welding Waist Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE PR, Cut-Resistant Gloves, XXL (48-711)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Navy (H-810SFV-UV)
- TILLMAN 24X42 Lth Bib Apron (4242)
- STEEL GRIP High Heat Bib Apron, Thermonol, 36 x 24 In (TH125-36)
- BDG Welding Spats, Split, Leather, 15" H, PR (64-1-SP-15)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- 2W INTERNATIONAL Heavy Duty Apron, Yellow (3547)
- Lincoln Electric Welding Protection