Shop All TIG Welders
Lincoln Electric
Welding System, NA-5 Series
Mfr # K356-2
Zoro # G6573217
product price: $11,971.99
/ea
Free Shipping & Returns
$11,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes Submerged Arc
- Input Voltage 115 V AC
- Rated Output 1500 A @ 100 V
- Series NA-5
- Overall Depth (In.) 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K356-2
- Zoro # G6573217
- UPC # 015082662480
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Depth (In.) | 22 1/4 in |
Overall Height (In.) | 12 3/4 in |
Overall Width (In.) | 18 1/2 in |
Overall Width | 18.5 in |
Overall Height | 12.75 in |
Overall Depth | 22.25 in |
Power Cord Length | 10 ft |
Minimum Wire Diameter | 0.035 in (Flux-Cored) |
Maximum Wire Diameter | 7/32 in (Flux-Cored) |
Description
NA-5 Controller, Compatible with Model K1275, K1288-17, K1288-18, K1288-22, K1288-28, K1386-3, Compatible with Series Idealarc DC-1000, Idealarc DC-1500, Idealarc DC600 Multi-Process, Idealarc DC600 with VRD Multi-Process, Compatible with Brand Lincoln, For Wire Type Flux-Cored, Input Frequency 50/60 Hz, Input Voltage 115 V AC, Maximum Wire Diameter 7/32 in (Flux-Cored), Maximum Wire Feed Speed 16.5 m/min, Minimum Wire Diameter 0.035 in (Flux-Cored), Minimum Wire Feed Speed 0.6 m/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT STUD WELDING TIP (HS1004)
- XTRWELD Mig Gun Conduit Liner; 0.030in. - 0.035in. , 15' (42-3035-15)
- KING TOOL King Tool 422-KRHB4C Ki Krhb4 Rd Soapstone Holder (422-KRHB4C)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19728)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-2)
- LINCOLN ELECTRIC Tig Welder, Square Wave Series, 120/230V AC, 100 Max. Output Amps, 10A @ 125V Rated Output (K5126-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 275 Ready-Pak Series, 208/230/460V AC, 340 Max. Output Amps (K2618-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 375 Ready-Pak Series, 208/230/460V AC, 420 Max. Output Amps (K2624-1)
- LINCOLN ELECTRIC TIG Welder, Aspect 230 AC/DC Series, 120 V, 208 V, 230 V, 460 V (K4340-1)
- LINCOLN ELECTRIC Tig Welder, V155-S Series, 120/230V AC, 155 Max. Output Amps, 155A @ 16V, 30% Rated Output (K2606-1)
- MILLER ELECTRIC TIG Welding Package, 210A, Blue (951936)
- Lincoln Electric TIG Welders