Shop All Welding Clothing
Lincoln Electric
Welding Shirt
Mfr # K3382-XL
Zoro # G704836438
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34 in
- Material Cotton
- Fabric Weight 9 oz
- Standards ASTM D6413
- Stitching Material Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3382-XL
- Zoro # G704836438
- UPC # 015082559926
- Country of Origin Cambodia
- Category Welding Clothing
Dimensions
Size | XL |
Length | 34 in |
Maximum Chest Size | 50 in |
Sleeve Length | 34 in |
Minimum Chest Size | 48 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Khaki, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Durable Enough for Daily Use, Flame Retardant, Ideal for Light-Duty Welding, Lightweight Fabric, Machine Washable, Pencil Holder Slot, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog, Scratch-Resistant (40239)
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140G)
- MASTER LOCK Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves (S3476)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- CONDOR Welding Chaps, Brown, Leather, 29" Long (4KXH6)
- Lincoln Electric Welding Protection