Shop All Welding Clothing
Lincoln Electric
Welding Shirt
Mfr # K3382-M
Zoro # G104836458
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Material Cotton
- Standards ASTM D6413
- Fabric Weight 9 oz
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3382-M
- Zoro # G104836458
- UPC # 015082559902
- Country of Origin Cambodia
- Category Welding Clothing
Dimensions
Size | M |
Length | 32 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Sleeve Length | 32 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Khaki, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Durable Enough for Daily Use, Flame Retardant, Ideal for Light-Duty Welding, Lightweight Fabric, Machine Washable, Pencil Holder Slot, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot (58001)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, XL (V1080350U-XL)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, M (CA4617M3)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 11, 1 PR (11-731)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-542)
- Lincoln Electric Workwear and Protective Clothing