Shop All Welding Clothing
Lincoln Electric
Welding Shirt
Mfr # K3382-2XL
Zoro # G804836437
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 in
- Material Cotton
- Fabric Weight 9 oz
- Passes ASTM F6413 Flame Test D6413
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3382-2XL
- Zoro # G804836437
- UPC # 015082559933
- Country of Origin Cambodia
- Category Welding Clothing
Dimensions
Size | 2XL |
Length | 35 in |
Minimum Chest Size | 52 in |
Sleeve Length | 35 in |
Maximum Chest Size | 54 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Khaki, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Durable Enough for Daily Use, Flame Retardant, Ideal for Light-Duty Welding, Lightweight Fabric, Machine Washable, Pencil Holder Slot, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- Lincoln Electric Welding Protection