Shop All Welding Clothing
Lincoln Electric
Welding Shirt
Mfr # K3113-L
Zoro # G804836512
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in
- Material Cotton
- Stitching Material Kevlar
- Standards ASTM D6413
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3113-L
- Zoro # G804836512
- UPC # 015082534244
- Country of Origin Cambodia
- Category Welding Clothing
Dimensions
Size | L |
Length | 33 in |
Maximum Chest Size | 46 in |
Sleeve Length | 33 in |
Minimum Chest Size | 44 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Durable Enough for Daily Use, Flame Retardant, Ideal for Light-Duty Welding, Lightweight Fabric, Machine Washable, Pencil Holder Slot, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1511)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY210SWH4X003000)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, S, PR (NF35/7S)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- MAGID CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf (A24X38AXP)
- POWERWELD Leather Spats (PW527)
- Lincoln Electric Workwear and Protective Clothing