Shop All Welding Clothing
Lincoln Electric
Welding Shirt
Mfr # K3113-3XL
Zoro # G104836489
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Cotton
- ANSI Class Not Rated
- Passes ASTM F6413 Flame Test D6413
- Standards ASTM D6413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3113-3XL
- Zoro # G104836489
- UPC # 015082537870
- Country of Origin Cambodia
- Category Welding Clothing
Dimensions
Size | 3XL |
Length | 36 in |
Minimum Chest Size | 56 in |
Sleeve Length | 36 in |
Maximum Chest Size | 58 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Durable Enough for Daily Use, Flame Retardant, Ideal for Light-Duty Welding, Lightweight Fabric, Machine Washable, Pencil Holder Slot, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377M-07)
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- GENTEC Quick Connector Set, B-size, 9/16 in-18 (QC-HTPRSP)
- SAFE HANDLER Welders Leather Protection Kit With 5 Piece, Brown, 36 Inch (SH-HDS-36-WWK)
- Lincoln Electric Welding Protection