Shop All PAPR
Lincoln Electric
Welding PAPR System, Mask-Mounted
Mfr # K3930-1
Zoro # G9583421
product price: $2,600.99
/ea
Free Shipping & Returns
$2,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Intrinsically Safe No
- Standards NIOSH Approved
- For Use With Welding Applications
- Suspension Removable, Replaceable Headband
- Includes (2) HEPA Filters, (2) Shoulder Straps, (7) 3350 Series Clear Cover Lenses, 120 V Battery Charger, 29 to 52 in Padded Belt, Hose with FR Cover, Industrial Duffel Bag, Instruction Manual, Pre Filter, Spark Screen, Standard Capacity Lithium Ion Battery, Viking 3350 Papr Welding Helmet, Viking Papr Blower Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3930-1
- Zoro # G9583421
- UPC # 015082582351
- Country of Origin China
- Category PAPR
Dimensions
Size | Universal |
Details
Intrinsically Safe | No |
Standards | NIOSH Approved |
For Use With | Welding Applications |
Item | Welding PAPR System |
Suspension | Removable, Replaceable Headband |
Includes | (2) HEPA Filters, (2) Shoulder Straps, (7) 3350 Series Clear Cover Lenses, 120 V Battery Charger, 29 to 52 in Padded Belt, Hose with FR Cover, Industrial Duffel Bag, Instruction Manual, Pre Filter, Spark Screen, Standard Capacity Lithium Ion Battery, Viking 3350 Papr Welding Helmet, Viking Papr Blower Unit |
Series | Viking 3350 |
Includes Cartridges | Yes |
Minimum Operating Temperature | -5 Degrees C |
Brand and Series | VIKING 3350 |
Includes Blower | Yes |
Includes Headgear | Yes |
Headgear Type | Hood |
Maximum Operating Temperature | 55 Degrees C |
Battery Chemistry | Lithium Ion |
Includes Battery | Yes |
Suspension Adjustment Type | Headband |
Application | Welding |
System Type | PAPR System |
Includes Breathing Tube | Yes |
Battery Run Time | 9 to 16 hr |
Blower Mount | Mask-Mount |
Lens Material | Polycarbonate |
Description
Welding PAPR System, Viking 3350, Includes (2) HEPA Filters, (2) Shoulder Straps, (7) 3350 Series Clear Cover Lenses, 120 V Battery Charger, 29 to 52 in Padded Belt, Hose with FR Cover, Industrial Duffel Bag, Instruction Manual, Pre Filter, Spark Screen, Standard Capacity Lithium Ion Battery, Viking 3350 Papr Welding Helmet, Viking Papr Blower Unit, Hood, Mask-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 12 Men's Composite Rubber Boot, Black (426050)
- TINGLEY Knee Boots, Gray, 9, Unisex, 15" H, PR (28259)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- GVS-RPB T-Link hood (17-011-12)
- GVS-RPB T-Link hood (17-115-12)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Assembly (TR-614N)
- MSA SAFETY Powered Air Purifying Respirator, Battery (10214805)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-304N+)
- 3M PAPR System, Mask-Mount, 4 pt. (6800PF)
- HONEYWELL NORTH PAPR System, Belt-Mounted (PA701HE)
- Lincoln Electric PAPR