Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4933-M
Zoro # G704836490
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fall Protection Compatible No
- Includes Mesh Back No
- Breathability Features Breathable underarms and back
- Wrist Type Snap
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4933-M
- Zoro # G704836490
- UPC # 015082959092
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Turtleneck, Color Black/Gray, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cushioned Neck, Flame Retardant, Innovative Cushioned Neck Helps Alleviate Common Pressure Points and Absorbs Moisture, Leather Sleeves and Front, The Front Button Column Has Three Layers of Fabric and Velcro to Improve Protection and Fit, Velcro and Button Openings, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0260-L)
- IMPACTO AIRSOL Flat Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASFLATD/F)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 3"x90x1000' Clear, PK18 (SBF02)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL (6062XXL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- LINCOLN ELECTRIC Welding Jacket (K4688-M)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- LINCOLN ELECTRIC Welding Jacket, Black, XL, 33 in. L (KH808XL)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXXL)
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- Lincoln Electric Welding Jackets