Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4931-5XL
Zoro # G304836425
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Includes Mesh Back No
- Passes ASTM F6413 Flame Test D6413
- Gender Men's
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4931-5XL
- Zoro # G304836425
- UPC # 015082960012
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | 5XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black/Gray, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cushioned neck, Flame retardant, Innovative Cushioned Neck Helps Alleviate Common Pressure Points and Absorbs Moisture, The Front Button Column Has Three Layers of Fabric and Velcro to Improve Protection and Fit, Velcro and Button Openings, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-57-L-10302)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 080)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt (M630D-BK-BK-90)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Gray (4020)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXXL)
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- Lincoln Electric Workwear and Protective Clothing