Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4692-M
Zoro # G904836498
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern X
- Collar Style Flip Up
- Features Kevlar Sewn Silver Reflective Tape Provides Added Visibility
- Fall Protection Compatible Yes
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4692-M
- Zoro # G904836498
- UPC # 015082867670
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | M |
Details
Back Stripe Pattern | X |
Collar Style | Flip Up |
Features | Kevlar Sewn Silver Reflective Tape Provides Added Visibility |
Fall Protection Compatible | Yes |
Leather Grade | Premium |
ANSI Class | Not Rated |
Item | Welding Jacket |
Includes Soapstone Pocket | No |
Color | Orange |
High-Visibility | Yes |
Heat Protection Type | Flames |
Includes Mesh Back | No |
Breathability Features | Fabric Body |
Garment Type | Jacket |
Wrist Type | Snap |
Material | Cotton |
Fabric Weight | 9 oz |
Gender | Men's |
Number of Outside Pockets | 0 |
Closure Type | Button |
Welding Jacket Features | Fall Protection Compatible, High-Visibility |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Kevlar Sewn Silver Reflective Tape Provides Added Visibility, Gender Men's, Heat Protection Type Flames, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Material Cotton, Number of Outside Pockets 0, Size M, Wrist Type Snap, Back Stripe Pattern X, Breathability Features Fabric Body, Garment Type Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (333021)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 72" Black (CESM-21CB-2472)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 080)
- LINCOLN ELECTRIC Welding Jacket (K4692-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- MCR SAFETY Leather Welding Cape Jacket Large (38100MWL)
- Lincoln Electric Welding Jackets