Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4692-3XL
Zoro # G504836430
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Includes Soapstone Pocket No
- Collar Style Flip Up
- Closure Type Button
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4692-3XL
- Zoro # G504836430
- UPC # 015082867717
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | 3XL |
Details
Color | Orange |
Includes Soapstone Pocket | No |
Collar Style | Flip Up |
Closure Type | Button |
Garment Type | Jacket |
Item | Welding Jacket |
Fabric Weight | 9 oz |
Wrist Type | Snap |
Includes Mesh Back | No |
Number of Outside Pockets | 0 |
ANSI Class | Not Rated |
Leather Grade | Premium |
Heat Protection Type | Flames |
Gender | Men's |
Breathability Features | Fabric Body |
High-Visibility | Yes |
Features | Kevlar Sewn Silver Reflective Tape Provides Added Visibility |
Material | Cotton |
Fall Protection Compatible | Yes |
Back Stripe Pattern | X |
Welding Jacket Features | Fall Protection Compatible, High-Visibility |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Kevlar Sewn Silver Reflective Tape Provides Added Visibility, Gender Men's, Heat Protection Type Flames, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Material Cotton, Number of Outside Pockets 0, Size 3XL, Wrist Type Snap, Back Stripe Pattern X, Breathability Features Fabric Body, Garment Type Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Don't Hang Items On Sprinkler Placard, 25PK (HSP-150)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- INCOM Red/Wht, Engineer Grd Reflective, 2"X30Ft (RST107)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- LINCOLN ELECTRIC Welding Jacket (K4692-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-XS)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXXL)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- Lincoln Electric Welding Jackets