Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4692-2XL
Zoro # G104836564
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- ANSI Class Not Rated
- Wrist Type Snap
- Heat Protection Type Flames
- Includes Mesh Back No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4692-2XL
- Zoro # G104836564
- UPC # 015082867700
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | 2XL |
Details
Number of Outside Pockets | 0 |
ANSI Class | Not Rated |
Item | Welding Jacket |
Wrist Type | Snap |
Heat Protection Type | Flames |
Includes Mesh Back | No |
Breathability Features | Fabric Body |
Features | Kevlar Sewn Silver Reflective Tape Provides Added Visibility |
Fabric Weight | 9 oz |
Fall Protection Compatible | Yes |
Closure Type | Button |
Back Stripe Pattern | X |
High-Visibility | Yes |
Color | Orange |
Garment Type | Jacket |
Gender | Men's |
Material | Cotton |
Leather Grade | Premium |
Collar Style | Flip Up |
Includes Soapstone Pocket | No |
Welding Jacket Features | Fall Protection Compatible, High-Visibility |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Kevlar Sewn Silver Reflective Tape Provides Added Visibility, Gender Men's, Heat Protection Type Flames, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Material Cotton, Number of Outside Pockets 0, Size 2XL, Wrist Type Snap, Back Stripe Pattern X, Breathability Features Fabric Body, Garment Type Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- KLEENGUARD Hooded Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (41505)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- HY-KO 3/8In Black/White Letters, 10PK (A02011)
- LINCOLN ELECTRIC Welding Jacket (K4692-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- LINCOLN ELECTRIC Welding Jacket (K4689-3XL)
- LINCOLN ELECTRIC Welding Jacket, Black, XL, 33 in. L (KH808XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- Lincoln Electric Welding Jackets