Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4690-XL
Zoro # G504836485
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh Back No
- Color Black/Orange
- Heat Protection Type Flames
- Wrist Type Snap
- Fall Protection Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4690-XL
- Zoro # G504836485
- UPC # 015082867649
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black/Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Fabric, Flame retardant, Leather Sleeves, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- HORIZON MFG Horizon Mfg. 4 Pair Boot Rack, 1004, Black, 35"L (1004)
- ACCUFORM BARRICADE LIGHTS HEX BOLT WRENCH FBL189 (FBL189)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- LINCOLN ELECTRIC Welding Jacket (K4690-L)
- LINCOLN ELECTRIC Welding Jacket (K4690-3XL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- LINCOLN ELECTRIC Welding Jacket (K2986-XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- Lincoln Electric Welding Protection