Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4690-3XL
Zoro # G804836475
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Grade Premium
- Standards ASTM D6413
- Fall Protection Compatible No
- Passes ASTM F6413 Flame Test D6413
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4690-3XL
- Zoro # G804836475
- UPC # 015082867663
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | 3XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black/Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Fabric, Flame retardant, Leather Sleeves, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-352)
- KISHIGO Red, Not ANSI Compliant, Incident Command Vest (3708I)
- LINCOLN ELECTRIC Welding Jacket (K4690-L)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-L)
- LINCOLN ELECTRIC Welding Jacket (K4933-3XL)
- LINCOLN ELECTRIC Welding Jacket, Black/Red, S (K3114-S)
- LINCOLN ELECTRIC Welding Jacket (K3106-3XL)
- TILLMAN Green Jacket size 2X (62302X)
- Lincoln Electric Workwear and Protective Clothing