Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4690-2XL
Zoro # G404836493
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D6413
- Leather Grade Premium
- Includes Soapstone Pocket No
- Fabric Weight 9 oz
- Collar Style Turtleneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4690-2XL
- Zoro # G404836493
- UPC # 015082867656
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black/Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Fabric, Flame retardant, Leather Sleeves, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Knit Glove - Dipped Palm XL (127-11013)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- CARHARTT Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 12W)
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- LINCOLN ELECTRIC Welding Jacket (K4931-5XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- LINCOLN ELECTRIC Welding Jacket (K4688-XL)
- LINCOLN ELECTRIC Welding Jacket (K2986-5XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- Lincoln Electric Welding Protection