Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4689-XL
Zoro # G404836554
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Pockets 1
- Fall Protection Compatible No
- Breathability Features Lightweight Cotton Fabric
- Passes ASTM F6413 Flame Test D6413
- Wrist Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4689-XL
- Zoro # G404836554
- UPC # 015082867595
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Flip Up, Color Lime, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10 (U3-1320-RA_14X10)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1312PF)
- KISHIGO L, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-L)
- LINCOLN ELECTRIC Welding Jacket (K4688-M)
- LINCOLN ELECTRIC Welding Jacket (K4688-XL)
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XL)
- LINCOLN ELECTRIC Welding Jacket (K2987-M)
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- Lincoln Electric Welding Protection