Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4688-XL
Zoro # G104836434
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Flip Up
- Number of Inside Pockets 1
- High-Visibility No
- Breathability Features Lightweight Cotton Fabric
- Wrist Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4688-XL
- Zoro # G104836434
- UPC # 015082867540
- Country of Origin United States
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | XL |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- SIGNMISSION No Parking On Grass 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Keep Off Grass - NoPkG (A-1218 Keep Off Grass - NoPkG)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (844104)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- LINCOLN ELECTRIC Welding Jacket (K4688-M)
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- LINCOLN ELECTRIC Welding Jacket, Black/Red, S (K3114-S)
- LINCOLN ELECTRIC Welding Jacket (K4931-5XL)
- POWERWELD FR Cotton Welding Jacket, 9oz Orange Sateen, Medium (PWOFRJM)
- Lincoln Electric Welding Jackets