Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3317-3XL
Zoro # G304836432
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Pockets 1
- Includes Lining No
- Maximum Chest Size 58 in
- Collar Style Flip Up
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3317-3XL
- Zoro # G304836432
- UPC # 015082559582
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 58 in |
Length | 30 in |
Sleeve Length | 35 in |
Minimum Chest Size | 56 in |
Size | 3XL |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Khaki, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Convenient Inside Pocket, Flame Retardant, Light Duty, Lightweight Fabric, Machine Washable, Provides Maximum Protection, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 30 in, Material Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- OAKLEY Crosshair Lead w/Prizm Black Pol (OO4060-2261)
- HHIP 1/4 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0004)
- DP INDUSTRIES DP INDUSTRIES Vinyl Tree Marking Tags (TT758M)
- LINCOLN ELECTRIC Welding Jacket (K3317-L)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- Lincoln Electric Workwear and Protective Clothing