Lincoln Electric

Welding Jacket


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Leather
  • Closure Type Button, Hook-and-Loop (Collar)
  • Heat Protection Type Flames, Spatter
  • ANSI Class Not Rated
  • Standards ASTM D6413
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XS
Minimum Chest Size 32 in
Length 27 in
Maximum Chest Size 36 in
Sleeve Length 28 in

Description

ANSI Class Not Rated, Closure Type Button, Hook-and-Loop (Collar), Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Sleeves and Snap Cinch Waist, Cooling Front and Back, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeves, Women's Fit, Gender Women's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Process Split, Length 27 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.