Shop All Welding Jackets
Lincoln Electric
Welding Jacket, Black/Red, S
Mfr # K3114-S
Zoro # G904836467
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Closure Type Button, Hook-and-Loop (Collar)
- Heat Protection Type Flames, Spatter
- ANSI Class Not Rated
- Standards ASTM D6413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3114-S
- Zoro # G904836467
- UPC # 015082545004
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | S |
Maximum Chest Size | 39 in |
Minimum Chest Size | 36 in |
Sleeve Length | 28 in |
Length | 27 in |
Description
Women Welding Jackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, PVC (10C889)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- EP MINERALS Universal Absorbent, 25 lb., Bag (8925)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- LINCOLN ELECTRIC Welding Jacket, Black/Red, M (K3114-M)
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-XS)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-L)
- STEINER Welding Jacket, Black, Cotton, 2XL (1160-2X)
- Lincoln Electric Workwear and Protective Clothing