Shop All Welding Jackets
Lincoln Electric
Welding Jacket, Black/Red, M
Mfr # K3114-M
Zoro # G104836502
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Closure Type Button, Hook-and-Loop (Collar)
- Heat Protection Type Flames, Spatter
- ANSI Class Not Rated
- Standards ASTM D6413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K3114-M
- Zoro # G104836502
- UPC # 015082534275
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | M |
Minimum Chest Size | 39 in |
Maximum Chest Size | 41 in |
Sleeve Length | 29 in |
Length | 27 in |
Description
Women Welding Jackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Red Group Lock Box, (7299R-UN)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5133)
- LINCOLN ELECTRIC Welding Jacket, Black/Red, S (K3114-S)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- LINCOLN ELECTRIC Welding Jacket (K2987-XXL)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- LINCOLN ELECTRIC Welding Jacket (K2986-XL)
- LINCOLN ELECTRIC Welding Jacket (K2986-5XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- Lincoln Electric Welding Protection