Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3114-L
Zoro # G104836427
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Closure Type Button, Hook-and-Loop (Collar)
- Heat Protection Type Flames, Spatter
- ANSI Class Not Rated
- Standards ASTM D6413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3114-L
- Zoro # G104836427
- UPC # 015082534350
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | L |
Length | 27 in |
Maximum Chest Size | 43 in |
Sleeve Length | 30 in |
Minimum Chest Size | 41 in |
Description
ANSI Class Not Rated, Closure Type Button, Hook-and-Loop (Collar), Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Sleeves and Snap Cinch Waist, Cooling Front and Back, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeves, Women's Fit, Gender Women's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Process Split, Length 27 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- CONDOR Exit Sign, English, 10" W, 7" H, Plastic, White (480L83)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- LINCOLN ELECTRIC Welding Jacket (K3114-XS)
- LINCOLN ELECTRIC Welding Jacket (K3114-XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-2XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- CONDOR Welding Jacket, Brown, Leather, L (2AJ40)
- Lincoln Electric Workwear and Protective Clothing