Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3106-3XL
Zoro # G904836481
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soapstone Pocket No
- Gender Men's
- Leather Grade Premium
- Maximum Chest Size 58 in
- Stitching Material Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3106-3XL
- Zoro # G904836481
- UPC # 015082534176
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 58 in |
Size | 3XL |
Sleeve Length | 35 in |
Length | 30 in |
Minimum Chest Size | 56 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Sleeves, Economically Priced, Good Protection, Heavy Duty, Leather, Maximum Durability, Minimum Weight, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Leather Process Split, Length 30 in, Material Leather, Maximum Chest Size 58 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 1-1/2, PK108 (DCA-157)
- HONEYWELL Uvex Hypershock Safety Glasses with Clear Anti-Fog Lens and Frame (S2970HS)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- LINCOLN ELECTRIC Welding Jacket (K4692-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- Lincoln Electric Welding Jackets