Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3106-2XL
Zoro # G704836544
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Chest Size 54 in
- Features Adjustable Snap Sleeves, Economically Priced, Good Protection, Heavy Duty, Leather, Maximum Durability, Minimum Weight
- Fall Protection Compatible No
- Back Stripe Pattern None
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3106-2XL
- Zoro # G704836544
- UPC # 015082534169
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 54 in |
Size | 2XL |
Minimum Chest Size | 52 in |
Sleeve Length | 34 in |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Sleeves, Economically Priced, Good Protection, Heavy Duty, Leather, Maximum Durability, Minimum Weight, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Leather Process Split, Length 30 in, Material Leather, Maximum Chest Size 54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M M-407 Versaflo Respiratory Helmet Assembly, (51131173231)
- CONDOR Glove Holder Clip, Belt Clip, Blue (60NK49)
- HILLMAN 2 in. Black Vinyl Self-Adhesive Number Set 0-9 35 pc, 6PK (842284)
- BRADY Hard Hat Emblem Label, PK4, 49551 (49551)
- LINCOLN ELECTRIC Welding Jacket (K3106-3XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- LINCOLN ELECTRIC Welding Jacket (K2986-L)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- STEINER INDUSTRIES Leather Welding Jacket, S, Leather, Men (8215-S)
- Lincoln Electric Welding Protection