Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2989-M
Zoro # G404836417
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 1
- Fabric Weight 9 oz
- Back Stripe Pattern None
- Gender Men's
- Includes Soapstone Pocket No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2989-M
- Zoro # G404836417
- UPC # 015082905471
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Sleeve Length | 31 in |
Size | M |
Length | 30 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Description
ANSI Class Not Rated, Closure Type Button, Hook-and-Loop (Collar), Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable back, Flame Retardant, Fr Cloth Back Keeps You Cool, Ideal for Stick or Mig Welding, Leather Body, Gender Men's, Heat Protection Type Flames, Heat, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Process Split, Length 30 in, Material Leather
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- BRADY Pipe Marker, Hot Water Return, 2 In.H (73902)
- PIP Class 2 Electrical Glove, Size 9.5, PR (154-2-14/9.5)
- LINCOLN ELECTRIC Welding Jacket (K4689-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-5XL)
- LINCOLN ELECTRIC Welding Jacket (K2986-L)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- LINCOLN ELECTRIC Welding Jacket (K4690-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L (804GRCNL)
- Lincoln Electric Welding Jackets