Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2987-XL
Zoro # G204836464
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- ANSI Class Not Rated
- Features Breathable Underarm, Extra Front Panel Flap Provide Full Closure, Flame Retardant, For Mig or Stick Welding, Heavy Duty, Leather Sleeved, Quality Craftsmanship
- Total Number of Pockets 2
- Welding Jacket Style Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2987-XL
- Zoro # G204836464
- UPC # 015082905440
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | XL |
Length | 32 in |
Sleeve Length | 33 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable Underarm, Extra Front Panel Flap Provide Full Closure, Flame Retardant, For Mig or Stick Welding, Heavy Duty, Leather Sleeved, Quality Craftsmanship, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, XL, Wh, PK100 (IC451SWHXL01000B)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161R/9)
- OCCUNOMIX Coverall, Unisex, 2XL, Yellow, Polyester (LUX-WCVL-Y2X)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Rebar Hook (FS88585)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- Lincoln Electric Welding Jackets