Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2987-M
Zoro # G104836519
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Welding Jacket Style Leather
- Fall Protection Compatible No
- Number of Outside Pockets 2
- Gender Men's
- Total Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2987-M
- Zoro # G104836519
- UPC # 015082905426
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 42 in |
Size | M |
Length | 30 in |
Minimum Chest Size | 40 in |
Sleeve Length | 31 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable Underarm, Extra Front Panel Flap Provide Full Closure, Flame Retardant, For Mig or Stick Welding, Heavy Duty, Leather Sleeved, Quality Craftsmanship, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 65965 120/277 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65965)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-939)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Nape Protector (2809)
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXXL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- LINCOLN ELECTRIC Welding Jacket (K4931-XL)
- LINCOLN ELECTRIC Welding Jacket (K4688-XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- Lincoln Electric Workwear and Protective Clothing