Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2987-L
Zoro # G504836515
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Type Jacket
- Minimum Chest Size 44 in
- Stitching Material Kevlar
- Standards ASTM D6413
- Fall Protection Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2987-L
- Zoro # G504836515
- UPC # 015082905433
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Minimum Chest Size | 44 in |
Sleeve Length | 32 in |
Maximum Chest Size | 46 in |
Size | L |
Length | 31 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable Underarm, Extra Front Panel Flap Provide Full Closure, Flame Retardant, For Mig or Stick Welding, Heavy Duty, Leather Sleeved, Quality Craftsmanship, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7153)
- NO-SPILL Diesel Can No Spill 5Gal (1457)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Black, PR (0260-2X)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- LINCOLN ELECTRIC Welding Jacket (K4690-3XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-5XL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- Lincoln Electric Welding Protection