Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2986-XXXL
Zoro # G904836474
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High-Visibility No
- Number of Inside Pockets 0
- Gender Men's
- Maximum Chest Size 58 in
- Breathability Features Breathable underarms and back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2986-XXXL
- Zoro # G904836474
- UPC # 015082905419
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 58 in |
Size | 3XL |
Minimum Chest Size | 56 in |
Sleeve Length | 35 in |
Length | 34 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable Underarm, Comfort, Durability, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeved, Protection, Quality, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Leather Process Split, Length 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, Lmntd Poly (10C878)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- LINCOLN ELECTRIC Welding Jacket (K2986-5XL)
- LINCOLN ELECTRIC Welding Jacket (K4689-3XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-4XL)
- LINCOLN ELECTRIC WELD JACKET LARGE (K4932-L)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- LINCOLN ELECTRIC Welding Jacket (K4688-XL)
- Lincoln Electric Welding Protection