Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2986-XXL
Zoro # G704836537
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- Color Black
- Material Leather
- Maximum Chest Size 54 in
- Stitching Material Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2986-XXL
- Zoro # G704836537
- UPC # 015082905402
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 54 in |
Sleeve Length | 34 in |
Size | 2XL |
Length | 33 in |
Minimum Chest Size | 52 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable Underarm, Comfort, Durability, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeved, Protection, Quality, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Leather Process Split, Length 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (RWG22M)
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- LINCOLN ELECTRIC Welding Jacket (K4931-XL)
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- LINCOLN ELECTRIC Welding Jacket (K2985-XL)
- LINCOLN ELECTRIC Welding Jacket, Black/Red, M (K3114-M)
- STEINER Welding Jacket, M, 30", Brown (9215-M)
- Lincoln Electric Welding Protection