Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2986-XL
Zoro # G204836426
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lining No
- Breathability Features Breathable underarms and back
- Welding Jacket Style Leather
- Collar Style Flip Up
- Standards ASTM D6413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2986-XL
- Zoro # G204836426
- UPC # 015082905396
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Sleeve Length | 33 in |
Maximum Chest Size | 50 in |
Size | XL |
Minimum Chest Size | 48 in |
Length | 32 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable Underarm, Comfort, Durability, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeved, Protection, Quality, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Leather Process Split, Length 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004X-ANSI)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Medium) (1287BRK-L-M)
- LINCOLN ELECTRIC Welding Jacket (K2985-XL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXXL)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, XL, 33 in. L (KH840XL)
- STEINER Welding Jacket, 30", Blue, 3XL, 9FR (1150-3X)
- Lincoln Electric Welding Jackets