Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2986-M
Zoro # G604836453
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Chest Size 42 in
- Collar Style Flip Up
- Heat Protection Type Flames, Sparks, Spatter
- Leather Grade Premium
- Fall Protection Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2986-M
- Zoro # G604836453
- UPC # 015082905372
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Sleeve Length | 31 in |
Length | 30 in |
Size | M |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable Underarm, Comfort, Durability, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeved, Protection, Quality, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Leather Process Split, Length 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall with Attached Hood, L, White, PK25, L, 25 PK, White, Zipper (8115)
- PRESCO Barricade Tape, Gauge 2 Mil, Danger, Red (B3102R21)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BAFFIN Size 15 Men's Miner Boot Steel Work Boot, Black (POLA-MP01-BK2)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- LINCOLN ELECTRIC Welding Jacket, Black/Red, S (K3114-S)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- LINCOLN ELECTRIC Welding Jacket (K3317-3XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXXL)
- LINCOLN ELECTRIC Welding Jacket (K4931-5XL)
- MILLER ELECTRIC Welding Jacket, XL, 30", Black/Navy (247117)
- Lincoln Electric Workwear and Protective Clothing