Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2986-L
Zoro # G904836511
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Back Stripe Pattern None
- Sleeve Length 32 in
- Stitching Material Kevlar
- Collar Style Flip Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2986-L
- Zoro # G904836511
- UPC # 015082905389
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Sleeve Length | 32 in |
Size | L |
Minimum Chest Size | 44 in |
Length | 31 in |
Maximum Chest Size | 46 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Comfort, Durability, Fabric Underarm, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeved, Protection, Quality, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Leather Process Split, Length 31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- LINCOLN ELECTRIC Welding Jacket (K2987-M)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, Medium (PWGHVM)
- Lincoln Electric Welding Jackets