Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2985-XXXL
Zoro # G604836552
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Grade Premium
- Color Black
- Wrist Type Snap
- Total Number of Pockets 1
- Stitching Material Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2985-XXXL
- Zoro # G604836552
- UPC # 015082905365
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | 3XL |
Sleeve Length | 35 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Length | 30 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 3/32" (25684)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVC (MHZW15EVC)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- LINCOLN ELECTRIC Welding Jacket (K4692-M)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- Lincoln Electric Workwear and Protective Clothing