Shop All Welding Helmet Accessories
Lincoln Electric
Welding Helmet, Universal Kit, Plastic
Mfr # KH977
Zoro # G9583080
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Welding gloves, helmet, sleeves, brush, chipping hammer, magnet, beanie, and market
- Size Universal
- Features Adjustable Headband, Comfortable Fit, Lightweight
- Standards ANSI, CSA Certified
- Series Lincoln Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH977
- Zoro # G9583080
- UPC # 725636004764
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Size | Universal |
Details
Includes | Welding gloves, helmet, sleeves, brush, chipping hammer, magnet, beanie, and market |
Item | Welding Helmet Kit |
Features | Adjustable Headband, Comfortable Fit, Lightweight |
Standards | ANSI, CSA Certified |
Series | Lincoln Electric |
Switching Speed | 1/25000 sec |
EN379 Classification | 1/1/1/2 |
Color | Black |
Viewing Area | 3.82 in x 1.73 in |
Number of Arc Sensors | 2 |
ADF Controls | Analog |
Grind Mode | No |
Lens Color | Clear |
Magnification | No |
Includes Batteries | Yes |
Helmet ADF Controls | Analog |
Suspension Adjustment Type | Ratchet |
Helmet Type | Auto-Darkening |
Light State | 7 |
Helmet Material | Thermoplastic |
includes Electromagnetic Sensor | No |
Welding Shade Designation | W9 to W13 |
Description
Welding Helmet Kit, ADF Controls Analog, Color Black, EN379 Classification 1/1/1/2, Features Adjustable Headband, Comfortable Fit, Lightweight, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes Welding gloves, helmet, sleeves, brush, chipping hammer, magnet, beanie, and market, Includes Batteries Yes, Lens Color Clear, Light State 7, Magnification No, Number of Arc Sensors 2, Series Lincoln Electric, Standards ANSI, CSA Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE TIG Magnetic Holder, 2-5/8 in. (WTHT01)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- TURBOTORCH Torch Kit, X-5MC Series, Acetylene (0386-0384)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-100)
- LINCOLN ELECTRIC Outside Cover Lens (KP2898-1)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- LINCOLN ELECTRIC Headgear Kit, For VIKING(TM) Series (KP3908-1)
- LINCOLN ELECTRIC Replacement Cover Lens Kit, Polycarbonate (KH778)
- 3M Speedglas Starter Kit, Replacement (45-1101-99)
- Lincoln Electric Welding Helmet Accessories