Lincoln Electric

Welding Helmet, Shade 9 to 13, Red/Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Welding Helmets

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 7 to 13
  • Viewing Area 3.82 in x 1.73 in
  • Features Adjustable Headband, Comfortable Fit, Lightweight, Variable External Control For Shades
  • Number of Arc Sensors 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, ADF Controls Analog, Battery Type Solar Cells, Color Black/Red/White, EN379 Classification 1/1/1/2, Features Adjustable Headband, Comfortable Fit, Lightweight, Variable External Control For Shades, Graphics Grunge, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (2) Inside And (2) Outside Replacement Impact-Resistant Clear Lenses, Includes Batteries Yes, Lens Color Clear, Light State 7, Magnification No, Number of Arc Sensors 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.