Shop All Welding Helmets
Lincoln Electric
Welding Helmet Lens, Polycarbonate, PK5
Mfr # KP5244-1
Zoro # G909579390
product price: $13.35
/pk 5, $2.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Inside Cover Lens
- Material Polycarbonate
- Features Inside Cover Lens Protect against Welding Spatter to Preserve the Auto-Darkening Lens
- Compatible Manufacturer Part Number K3034-5
- Compatible with Manufacturer Model Number K3034-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP5244-1
- Zoro # G909579390
- UPC # 015082976334
- Country of Origin China
- Category Welding Helmets
Dimensions
Plate Length | 3 7/8 in |
Plate Width | 3 1/4 in |
Details
Item | Welding Helmet Lens |
Includes | (5) Inside Cover Lens |
Material | Polycarbonate |
Features | Inside Cover Lens Protect against Welding Spatter to Preserve the Auto-Darkening Lens |
Compatible Manufacturer Part Number | K3034-5 |
Compatible with Manufacturer Model Number | K3034-5 |
Compatible with Manufacturer Part Number | K3034-5 |
Compatible with Manufacturer Model Number [NEW] | K3034-5 |
Compatible Manufacturer Model Number | K3034-5 |
Compatible with Brand | Viking |
Magnification | No |
Lens Color | Clear |
For Use With | Viking 3350 ADV Series Welding Helmet |
Plate Thickness | 0.04 in |
Compatible with Series | Viking 3350 ADV |
For Use with Mfr. Model Number | K3034-5 |
For Use With Mfr. Model Number | K3034-5 |
Description
Welding Helmet Lens, Compatible with Brand Viking, Compatible with Grainger Part Number 807RV9, Compatible with Manufacturer Model Number K3034-5, Compatible with Series Viking 3350 ADV, Diopter Strength Not Applicable, Features Inside Cover Lens Protect against Welding Spatter to Preserve the Auto-Darkening Lens, For Use With Viking 3350 ADV Series Welding Helmet, Includes (5) Inside Cover Lens, Lens Color Clear, Magnification No, Magnifying Power Not Applicable, Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1056)
- MILLER ELECTRIC Head Cover (267421)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- MAYHEW TORCH KIT W/5 CMPTS (MY17715)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3034-5)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Blk/Grn (K3320-2)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Black (K3419-1)
- LINCOLN ELECTRIC Welding Helmet Kit, Auto-Darkening, Camo (K4738-1)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3029-5)
- LINCOLN ELECTRIC Welding Helmet, Twisted Metal Graphic (K3248-4)
- HOT MAX Lens 2X4-1/4 Clear Helmet (22046)
- Lincoln Electric Welding Helmets