Shop All Welding Helmets
Lincoln Electric
Welding Helmet Lens, Plate Length 4 1/2
Mfr # KP3045-5
Zoro # G609579386
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1, AS/NZS 1338.1, CSA 94.3, EN 379
- Features 4C Lens for Clear View of Welding Arc
- Compatible with Manufacturer Model Number [NEW] K3034-5
- Compatible with Manufacturer Model Number K3034-5
- Compatible Grainger Part Number 807RV9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3045-5
- Zoro # G609579386
- UPC # 015082976433
- Country of Origin China
- Category Welding Helmets
Dimensions
Plate Length | 4 1/2 in |
Plate Width | 5 1/4 in |
Details
Item | Welding Helmet Lens |
Standards | ANSI Z87.1, AS/NZS 1338.1, CSA 94.3, EN 379 |
Features | 4C Lens for Clear View of Welding Arc |
Compatible with Manufacturer Model Number [NEW] | K3034-5 |
Compatible with Manufacturer Model Number | K3034-5 |
Compatible Grainger Part Number | 807RV9 |
Compatible with Manufacturer Part Number | K3034-5 |
Compatible with Grainger Part Number | 807RV9 |
Compatible Manufacturer Part Number | K3034-5 |
Compatible Manufacturer Model Number | K3034-5 |
Welding Shade Designation | W13 |
Compatible with Series | Viking 3350 ADV |
For Use With | Viking 3350 ADV Series Welding Helmet |
Lens Color | Purple |
Plate Thickness | 0.36 in |
Compatible with Brand | Viking |
Magnifying Power | +1.0 to 2.5 |
Diopter Strength | +1.0 to 2.5 |
Magnification | No |
For Use with Mfr. Model Number | K3034-5 |
For Use With Mfr. Model Number | K3034-5 |
Description
Welding Helmet Lens, Compatible with Brand Viking, Compatible with Grainger Part Number 807RV9, Compatible with Manufacturer Model Number K3034-5, Compatible with Series Viking 3350 ADV, Diopter Strength +1.0 to 2.5, Features 4C Lens for Clear View of Welding Arc, For Use With Viking 3350 ADV Series Welding Helmet, Lens Color Purple, Magnification No, Magnifying Power +1.0 to 2.5, Plate Length 4 1/2 in, Plate Thickness 0.36 in, Plate Width 5 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 0.75 Magnification (M75)
- MARKAL Temperature Indicator, 500 deg. F (86805)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Passive, Thermoplastic, Gray (4906GY)
- MILLER ELECTRIC Electrode, 25AMP ICE-27C/T, PK5 (176655)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- LINCOLN ELECTRIC Welding Helmet, Motorhead Graphic (K3100-4)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Blk/Grn (K3320-2)
- LINCOLN ELECTRIC Welding Helmet, American Flag Graphic (K3175-4)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- LINCOLN ELECTRIC Welding Helmet, Zombie Graphic, Black/Blue (K4158-4)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R229)
- Lincoln Electric Welding Helmets