Shop All Welding Helmet Accessories
This Product is Discontinued
Lincoln Electric
Welding Helmet Kit, For VIKING(TM) Series (Discontinued)
Mfr # KH961
Zoro # G9582940
Free Shipping & Returns
This Product is Discontinued
Key Features
- Characteristics Shade 9 to 13
- For Use With VIKING(TM) Series Helmets
- Plate Size 3.82 in x 1.73 in
- Function Replacement Part
- Standards ANSI, CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH961
- Zoro # G9582940
- UPC # 015082569710
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 3.82 in x 1.73 in |
Description
Auto-Darkening Welding Helmet Kit, ADF Controls Analog, Color Red, EN379 Classification 1/1/1/2, Features Adjustable Headband, Comfortable Fit, Lightweight, Graphics Grunge, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes Welding gloves, helmet, brush, chipping hammer, magnet and marker, Includes Batteries Yes, Lens Color Clear, Light State 7, Magnification No, Number of Arc Sensors 2, Series Lincoln Electric, Standards ANSI, CSA Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.