Shop All Welding Clothing
Lincoln Electric
Welding Helmet Kit, Black/Purple
Mfr # K3238-XS
Zoro # G510397482
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 3.74 in x 3.34 in
- Color Blue, Green, Pink, Purple, Red, White, Yellow
- Standards ASTM D6413
- Series Viking 3350
- Graphics Paint Splatter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3238-XS
- Zoro # G510397482
- UPC # 015082551968
- Country of Origin China
- Category Welding Clothing
Details
Item | Welding Helmet Kit |
Viewing Area | 3.74 in x 3.34 in |
Color | Blue, Green, Pink, Purple, Red, White, Yellow |
Standards | ASTM D6413 |
Series | Viking 3350 |
Graphics | Paint Splatter |
Switching Speed | 1/25000 sec |
Includes | C-Clamp Pliers, Chipping Hammer, Fillet Gauge, Duffle Bag, Soap Stone, Striker, Tape Measure, Tip Cleaner, Welding Doo Rag, Welding Pliers, Women's Shadow FR Welding Jacket, Women's Starlite Safety Glasses, Women's Steel Worker Welding Gloves, Women's Stick/MIG Welding Gloves |
ADF Controls | Analog |
Features | Duffle Bag Has A 50+ lb Carrying Capacity |
EN379 Classification | 1/1/1/1 |
Grind Mode | Yes |
Magnification | Yes |
Helmet Type | Auto-Darkening |
Includes Batteries | Yes |
Suspension Adjustment Type | X6 Headgear |
Helmet Material | Proprietary Nylon |
Light State | 3 1/2 |
includes Electromagnetic Sensor | Yes |
Lens Color | Black/Purple |
Welding Shade Designation | W5-W13 |
Description
Welding Helmet Kit, ADF Controls Analog, Color Blue, Green, Pink, Purple, Red, White, Yellow, EN379 Classification 1/1/1/1, Features Duffle Bag Has A 50+ lb Carrying Capacity, Graphics Paint Splatter, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 2 lb Fire Extinguisher For Auto US DOT Agency Approval (AUT05)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R25)
- LABELMASTER Hazmat Shipping Lbl, 3/4inx2in, Paper, 500 (LT196U)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- Lincoln Electric Welding Protection