Shop All Welding Clothing
Lincoln Electric
Welding Helmet Kit, Black/Purple
Mfr # K3238-XL
Zoro # G910397389
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 3.74 in x 3.34 in
- Color Blue, Green, Pink, Purple, Red, White, Yellow
- Standards ASTM D6413
- Grind Mode Yes
- Features Duffle Bag Has A 50+ lb Carrying Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3238-XL
- Zoro # G910397389
- UPC # 015082552019
- Country of Origin China
- Category Welding Clothing
Details
Item | Welding Helmet Kit |
Viewing Area | 3.74 in x 3.34 in |
Color | Blue, Green, Pink, Purple, Red, White, Yellow |
Standards | ASTM D6413 |
Grind Mode | Yes |
Features | Duffle Bag Has A 50+ lb Carrying Capacity |
Includes | C-Clamp Pliers, Chipping Hammer, Fillet Gauge, Duffle Bag, Soap Stone, Striker, Tape Measure, Tip Cleaner, Welding Doo Rag, Welding Pliers, Women's Shadow FR Welding Jacket, Women's Starlite Safety Glasses, Women's Steel Worker Welding Gloves, Women's Stick/MIG Welding Gloves |
Switching Speed | 1/25000 sec |
EN379 Classification | 1/1/1/1 |
Graphics | Paint Splatter |
Series | Viking 3350 |
ADF Controls | Analog |
Magnification | Yes |
Helmet Type | Auto-Darkening |
Light State | 3 1/2 |
Suspension Adjustment Type | X6 Headgear |
includes Electromagnetic Sensor | Yes |
Welding Shade Designation | W5-W13 |
Helmet Material | Proprietary Nylon |
Includes Batteries | Yes |
Lens Color | Black/Purple |
Description
Welding Helmet Kit, ADF Controls Analog, Color Blue, Green, Pink, Purple, Red, White, Yellow, EN379 Classification 1/1/1/1, Features Duffle Bag Has A 50+ lb Carrying Capacity, Graphics Paint Splatter, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, XL (70129_590-XL)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 50 (GHIS0093)
- PROFLEX BY ERGODYNE Wrist Support, L, Left, Black (70246)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-MT-10071)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- MAGID Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants, (IND2531-36U)
- Lincoln Electric Welding Protection