Shop All Welding Clothing
Lincoln Electric
Welding Helmet Kit, Black/Purple
Mfr # K3238-S
Zoro # G110397226
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Pink, Purple, Red, White, Yellow
- Viewing Area 3.74 in x 3.34 in
- Standards ASTM D6413
- Graphics Paint Splatter
- Series Viking 3350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3238-S
- Zoro # G110397226
- UPC # 015082551982
- Country of Origin China
- Category Welding Clothing
Details
Item | Welding Helmet Kit |
Color | Blue, Green, Pink, Purple, Red, White, Yellow |
Viewing Area | 3.74 in x 3.34 in |
Standards | ASTM D6413 |
Graphics | Paint Splatter |
Series | Viking 3350 |
Switching Speed | 1/25000 sec |
ADF Controls | Analog |
Features | Duffle Bag Has A 50+ lb Carrying Capacity |
Grind Mode | Yes |
EN379 Classification | 1/1/1/1 |
Includes | C-Clamp Pliers, Chipping Hammer, Fillet Gauge, Duffle Bag, Soap Stone, Striker, Tape Measure, Tip Cleaner, Welding Doo Rag, Welding Pliers, Women's Shadow FR Welding Jacket, Women's Starlite Safety Glasses, Women's Steel Worker Welding Gloves, Women's Stick/MIG Welding Gloves |
Magnification | Yes |
Helmet Type | Auto-Darkening |
Helmet Material | Proprietary Nylon |
Lens Color | Black/Purple |
includes Electromagnetic Sensor | Yes |
Light State | 3 1/2 |
Includes Batteries | Yes |
Welding Shade Designation | W5-W13 |
Suspension Adjustment Type | X6 Headgear |
Description
Welding Helmet Kit, ADF Controls Analog, Color Blue, Green, Pink, Purple, Red, White, Yellow, EN379 Classification 1/1/1/1, Features Duffle Bag Has A 50+ lb Carrying Capacity, Graphics Paint Splatter, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 7 Yellow 10PK (5150P-7)
- PORTWEST Portwest Rain Trousers, Med (S441)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, M, 1 PR (1091-M (8))
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-1/2in. H, Red (40CP85)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- POWERWELD Leather Spats (PW527)
- Lincoln Electric Workwear and Protective Clothing